Anti Slip Grit Tape Roll Aluminum Oxide Photoluminescent, 1" W x 60 ft. L, 0.028" Thick

  • Mfr # 3420-1

  • Zoro # G5039881


product price:  $1,065.99
/pk 12, $88.83/ea
Free Shipping & Returns

Key Features

Color
Photoluminescent
Material
Aluminum Oxide
Length
60 ft.
Thickness
0.028"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; PSPA Class B; IMO Resolution A.752 (18)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3420-1
Zoro #
G5039881
UPC #
717364340009
Country of Origin
United States

Dimensions

Width
1"
Length
60 ft.
Thickness
0.028"

Details

Item
Anti Slip Grit Tape Roll
Color
Photoluminescent
Material
Aluminum Oxide
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend

Description

Tape,Purple,1 In.x60 ft.,Package Quantity 12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.