Shop JESSUP SAFETY TRACK

Commercial Grade Anti Slip Grit Roll Aluminum Oxide, Adhesive: Acrylic Safety Orange, 2" W x

  • Mfr # 3320-2

  • Zoro # G5038883


product price:  $402.99
/pk 6, $67.17/ea
Free Shipping & Returns

Key Features

Material
Aluminum Oxide, Adhesive: Acrylic
Length
60 ft.
Thickness
0.032"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3320-2
Zoro #
G5038883
UPC #
717364332028
Country of Origin
United States

Dimensions

Width
2"
Length
60 ft.
Thickness
0.032"

Details

Item
Commercial Grade Anti Slip Grit Roll
Color
Safety Orange
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Safety Orange,2 In.x60 ft.,Package Quantity 6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.