Shop JESSUP SAFETY TRACK

Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Safety Yellow, 5-1/2" W x

  • Mfr # 3335-5.5X5.5

  • Zoro # G5039251


product price:  $101.99
/pk 50, $2.04/ea
Free Shipping & Returns

Key Features

Width
5-1/2"
Material
Aluminum Oxide, Adhesive: Acrylic
Length
5-1/2"
Thickness
0.033"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3335-5.5X5.5
Zoro #
G5039251
UPC #
717364333551
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
5-1/2"
Thickness
0.033"

Details

Item
Commercial Grade Anti Slip Grit Tread
Color
Safety Yellow
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tape,Yellow,5.5 In.x5.5 In.,Package Quantity 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.