Military Grade Anti-Skid Grit Tread Aluminum Oxide, Adhesive: Acrylic Black, 6" W x 24" L

  • Mfr # 3810-6X24-25

  • Zoro # G5041491


product price:  $167.99
/pk 25, $6.72/ea
Free Shipping & Returns

Key Features

Width
6"
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.054"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3810-6X24-25
Zoro #
G5041491
UPC #
717364381651
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.054"

Details

Item
Military Grade Anti-Skid Grit Tread
Color
Black
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; NAVSEA Approved for MIL-PRF-24667C Type XI; NAVSEA Approval # 05S/2014-162
Legend
No Legend

Description

Tread,Black,6 In.x24 In.,Package Quantity 25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.