Conformable Anti Slip Tread Aluminum Oxide, Adhesive: Acrylic Black, 6" W x 24" L, 0.042" Thick

  • Mfr # 3700-6X24

  • Zoro # G5041080


product price:  $742.99
/pk 50, $14.86/ea
Free Shipping & Returns

Key Features

Width
6"
Color
Black
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.042"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3700-6X24
Zoro #
G5041080
UPC #
717364376244
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.042"

Details

Item
Conformable Anti Slip Tread
Color
Black
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Black,6 In.x24 In.,Package Quantity 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.