Shop JESSUP SAFETY TRACK

Heavy Duty Anti Slip Grit Tread Silicon Carbide, Adhesive: Rubber Black, 3/4" W x 24" L

  • Mfr # 3200-.75X24

  • Zoro # G5038317


product price:  $81.59
/pk 50, $1.63/ea

Key Features

Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Length
24"
Thickness
0.041"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3200-.75X24
Zoro #
G5038317
UPC #
717364327505
Country of Origin
United States

Dimensions

Width
3/4"
Length
24"
Thickness
0.041"

Details

Item
Heavy Duty Anti Slip Grit Tread
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Black,.75 In.x24 In.,Package Quantity 50, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.