Commercial Grade Anti Slip Grit with Reflective Tread Silicon Carbide, Adhesive: Rubber Black

  • Mfr # 3100-6X24-REF

  • Zoro # G5038369


product price:  $315.99
/pk 24, $13.17/ea
Free Shipping & Returns

Key Features

Width
6"
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Length
24"
Thickness
0.028"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100-6X24-REF
Zoro #
G5038369
UPC #
717364316233
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.028"

Details

Item
Commercial Grade Anti Slip Grit with Reflective Tread
Color
Black
Material
Silicon Carbide, Adhesive: Rubber
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Pattern
Striped
Legend
No Legend

Description

Tread,Blk w/Reflective,6 In.x24 In.,Package Quantity 24, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.