Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Brick Red, 6" W x 24" L

  • Mfr # 3340-6X24

  • Zoro # G5039400


product price: $375.99
/pk 50, $7.52/ea
Free Shipping & Returns

Key Features

Color
Brick Red
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.048"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3340-6X24
Zoro #
G5039400
UPC #
717364334626
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.048"

Details

Item
Commercial Grade Anti Slip Grit Tread
Color
Brick Red
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Brick Red,6 In.x24 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products