Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Safety Orange, 3/4" W x
Mfr # 3320-.75X24
Zoro # G5038901
product price:Â $80.15
/pk 50, $1.60/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.032"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3320-.75X24
Zoro #
G5038901
UPC #
717364331588
Country of Origin
United States
Dimensions
Width
3/4"
Length
24"
Thickness
0.032"
Details
Item
Commercial Grade Anti Slip Grit Tread
Color
Safety Orange
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Description
Tread,Orange,.75 In.x24 In.,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.