Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Safety Red, 5-1/2" W x

  • Mfr # 3315-5.5X5.5

  • Zoro # G5038813


product price: $91.79
/pk 50, $1.84/ea
Free Shipping & Returns

Key Features

Width
5-1/2"
Material
Aluminum Oxide, Adhesive: Acrylic
Length
5-1/2"
Thickness
0.033"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3315-5.5X5.5
Zoro #
G5038813
UPC #
717364331557
Country of Origin
United States

Dimensions

Width
5-1/2"
Length
5-1/2"
Thickness
0.033"

Details

Item
Commercial Grade Anti Slip Grit Tread
Color
Safety Red
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Red,5.5 In.x5.5 In.,Package Quantity 50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.