Shop JESSUP SAFETY TRACK

Slipping Man Commercial Grade Colors Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic 6" W x

  • Mfr # 3360-6X24-SM

  • Zoro # G5039863


product price:  $363.99
/pk 24, $15.17/ea
Free Shipping & Returns

Key Features

Width
6"
Color
Black/Yellow
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.032"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3360-6X24-SM
Zoro #
G5039863
UPC #
717364336644
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.032"

Details

Item
Slipping Man Commercial Grade Colors Anti Slip Grit Tread
Color
Black/Yellow
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Pattern
Striped

Description

Tread Slippingman,Package Quantity 24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.