Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Speckled Yellow, 6" W x

  • Mfr # 3358-6X24

  • Zoro # G5039769


product price:  $393.99
/pk 50, $7.88/ea
Free Shipping & Returns

Key Features

Width
6"
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.037"
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3358-6X24
Zoro #
G5039769
UPC #
717364335876
Country of Origin
United States

Dimensions

Width
6"
Length
24"
Thickness
0.037"

Details

Item
Commercial Grade Anti Slip Grit Tread
Color
Speckled Yellow
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Legend
No Legend

Description

Tread,Speckled Yellow,6 In.x24 In.,Package Quantity 50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.