Commercial Grade Anti Slip Grit Tread Aluminum Oxide, Adhesive: Acrylic Red/White, 6" W x 24" L
Mfr # 3365-6X24
Zoro # G5040021
product price:Â $417.99
/pk 50, $8.36/ea
Free Shipping & Returns
Key Features
Material
Aluminum Oxide, Adhesive: Acrylic
Length
24"
Thickness
0.032"
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3365-6X24
Zoro #
G5040021
UPC #
717364336576
Country of Origin
United States
Dimensions
Width
6"
Length
24"
Thickness
0.032"
Details
Item
Commercial Grade Anti Slip Grit Tread
Color
Red/White
Material
Aluminum Oxide, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified
Legend
No Legend
Pattern
Striped
Description
Tread,White/Red,6 In.x24 In.,Package Quantity 50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.