Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XL High Visibility Orange Neoprene Cuff Jester Impact Gloves

  • Mfr # MX215-2XL

  • Zoro # G4546355


product price: $13.25
/pr

Key Features

Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
High Visibility Orange
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX215-2XL
Zoro #
G4546355
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Mechanics Gloves
Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
High Visibility Orange
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
Glove Back Material
TPR
Minimum Temperature
Not Rated

Description

Mechanics Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.