Large High Visibility Orange Neoprene Cuff Jester Impact Gloves
Mfr # MX215L
Zoro # G4546370
product price: $13.25
/prKey Features
Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
High Visibility Orange
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX215L
Zoro #
G4546370
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Item
Jester Impact Glove, Corded Palm, L
Palm Material
Cotton
Palm Construction
Abrasion Resistant
Color
High Visibility Orange
Application
Oil/Gas Drilling, Hydraulic Fracturing and Construction
Cuff
Neoprene
Glove Back Material
TPR
Minimum Temperature
Not Rated
Description
Mechanics Gloves, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.