Zoro Homepage

1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2, 1 ton, 10 ft, 115/230V

  • Mfr # 111000

  • Zoro # G1939557


product price: $4,412.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Electric Hoist Item
Chain Hoist
Lift Speed
19 fpm
Load Capacity
1 ton
Motor HP
1-3/4
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111000
Zoro #
G1939557
UPC #
662755906152
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Lift Speed
19 fpm
Load Capacity
1 ton
Motor HP
1-3/4
Phase
1
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
115/230V
Fits Brand
JET
Item
1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2

Description

1Ss-1C-10, 1 Ton, 1Ph, 10In. Lift, 115/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.