1-Ton AL100-100-10 Aluminum Hand Chain Hoist with 10ft of Lift

  • Mfr # 133110

  • Zoro # G016037080


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Housing Length
12 in
Housing Width
16 in
Housing Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
133110
Zoro #
G016037080
UPC #
-
Country of Origin
China

Dimensions

Housing Length
12 in
Housing Width
16 in
Housing Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.