Shop JET
Create Account
110100 Electric Chain Hoist - 0.13-Ton, 10 ft. Lift, 1-Phase
- Mfr # 56330
- Zoro # G924190280
product price:Â
$
3,045.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56330
- Zoro #
- G924190280
- UPC #
- -
- Country of Origin
- China
Description
The JET 2-HDT manual trolley is designed to add the mobility you need to your shop. With an ample 4400-pound capacity, this hoist comes standard with a selection of spacer washers for quick adjustments to fit beam flange widths. Hardened wheels with double sealed, permanently lubricated bearings are ideal for wide-flange H beams, standard I beams, or curved track. Compliance: OSHA, ANSI/ASME B30.11 and B3017 standards. Features Combines safety, durability and portability to operate in light-duty and industrial applications. Slip clutch overload protection to prevent damage to loads above rated capacity. Built-in thermal overload protection system to keep hoist from overheating. Industry-proven magnetic disk brake to increase safety by ensuring rapid stops and securing the load. Maintenance-free gear train with sealed oil bath to eliminate maintenance. Grade 80 black oxide-coated load chain for durability. Load-tested to 125% of capacity. Complies with OSHA regulations ANSI/ASME B30.16 and HST-1 standards. Specifications Motor Phase( s): Single phase. Lift Height ( ft.): 10. Lifting Speed ( FPM): 16. Brake Type: Magnetic disk brake. Motor Output ( HP): 42741. Remote Length ( ft.): 6. Required Head Room ( in.): 15.28125. Lift Chain Diameter ( in.): 42741. Lift Chain Length ( in.): 10.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.