Shop JET
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
14 Bandsaw 1.75HP, 1PH, 115
- Mfr # JWBS14-SFX
- Zoro # G223959427
product price:Â
$
2,862.99
/ea
Key Features
Amps AC
15/7.5 A
Dust Port Outside Dia.
4 in
Phase
Single
Min. Blade Width
1/8 in
Size
37" L x 27-1/2" W x 75-3/8" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JWBS14-SFX
- Zoro #
- G223959427
- UPC #
- 731325741162
- Country of Origin
- China
- Amps AC
- 15/7.5 A
- Phase
- Single
- HP
- 1.75
- Prewired Voltage
- 115 V
- Item
- Bandsaw
- Speeds
- 3,000 sfpm
- Voltage
- 115V, 230V
Dimensions
- Dust Port Outside Dia.
- 4 in
- Min. Blade Width
- 1/8 in
- Size
- 37" L x 27-1/2" W x 75-3/8" H
- Blade Wheels Dia.
- 14 in
- Table Size
- 21" L x 17" W
- Max. Blade Length
- 116 in
- Cutting Capacity Height
- 13 in
Description
The JET 14 in. 14SFX Steel Frame Bandsaw is built for woodworkers who expect their tools to keep up with their ambition. Powered by a 1-3/4 HP motor and engineered with a rigid steel frame, this bandsaw delivers the stability and precision needed to take on demanding cuts with confidence. A massive 360 sq. in. cast iron table provides a solid work surface for improved material support, while over 13 in. of resaw capacity opens the door to taller stock and more advanced woodworking projects. The machined, dual-height aluminum fence system and independently adjustable ball bearing blade guides work together to maintain accuracy, helping every cut track true. From intricate curves to heavy resaw work, the 14 in. 14SFX Steel Frame Bandsaw gives you the control, power, and reliability to push your craft further-so you can do more in your shop every day. Looking for even smoother material movement and additional surface protection? Explore the JET BLACK Performance Coated version of this bandsaw for enhanced glide and rust resistance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.