Zoro Homepage

1Ss-3C-20, 1 Ton, 3Ph, 20Ft Lift, 230/46, 1 ton, 20 ft, 230/460V

  • Mfr # 132000

  • Zoro # G1939627


product price: $3,749.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Electric Hoist Item
Chain Hoist
Lift Speed
24 fpm
Load Capacity
1 ton
Motor HP
2-1/7
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132000
Zoro #
G1939627
UPC #
662755906312
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Lift Speed
24 fpm
Load Capacity
1 ton
Motor HP
2-1/7
Phase
3
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
230/460V
Fits Brand
JET
Item
1Ss-3C-20, 1 Ton, 3Ph, 20Ft Lift, 230/46

Description

1Ss-3C-20, 1 Ton, 3Ph, 20Ft Lift, 230/46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.