Zoro Homepage

3X79 BELT GRINDER 4HP, 230V 1PH

  • Mfr # 414610

  • Zoro # G9878714


product price: $3,213.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

HP
4 hp
Belt Size (In.)
3 x 79
Belt SFPM
6,600 SFPM
Corded/Cordless
Corded
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414610
Zoro #
G9878714
UPC #
19907145004
Country of Origin
China

Dimensions

Belt Size (In.)
3 x 79
Overall Depth (In.)
43 in
Dust Collection Port Size (In.)
2
Overall Height (In.)
44 in
Overall Width (In.)
25 in
Tool Length
43 in
Belt Table Length
21 in
Belt Width
3 in
Tool Width
25 in
Belt Length
79 in
Dust Collection Port Size
3 in
Tool Height
44 in
Belt Table Width
3 in

Description

Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 230 V, Phase Single-Phase, Horsepower 4 hp, Mounting Location Floor Standing, Belt Width 3 in, Belt Length 79 in, Belt Speed 3,360 SFPM, Speed Settings Fixed, Belt Table Width 3 in, Belt Table Length 21 in, Number of Speeds 1, Dust Collection Port Size 3 in, Tool Series BG, Current 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.