Zoro Homepage

4In. X 10Ft Clear Hose

  • Mfr # JW1034

  • Zoro # G0974849


product price: $69.75
/ea

Key Features

Color
Clear
Overall Length
10 ft
Overall Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW1034
Zoro #
G0974849
UPC #
662755717741
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Dia.
4 in

Details

Item
Wood Dust Collector Hose
Color
Clear

Description

Wood Dust Collector Hose, Product Type Hose, Compatible with Grainger Part Number 29YR50, 29YR96, 29YR97, 29YT23, 29YT78, 36VE28, 36VE29, 36VE30, 42W940, 42W941, 43GK47, 45PD07, 48RJ32, 48RJ33, 48RJ34, 52HR87, 52HR88, Overall Dia. 4 in, Overall Length 10 ft, Overall Depth Not Applicable, Overall Width Not Applicable, Drum Capacity Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.