Band Saw Blade, 64-1/2 in L, 1/2" W, 14 TPI, Carbon Steel, 0.025" Thick
Mfr # 414301
Zoro # G0608721
product price: $30.79
/eaKey Features
Length
64-1/2 in
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414301
Zoro #
G0608721
UPC #
662755104589
Country of Origin
United States
Dimensions
Length
64-1/2 in
Width
1/2"
Thickness
0.025"
Overall Length
5 ft 4-1/2 in
Overall Width
1/2 in
Blade Width
1/2 in
For Material Width
6 in
Blade Thickness
0.025 in
For Material Thickness
5 in
Blade Length
64-1/2 in
Blade Length Group
5 ft to 5 ft 11 in (60 in to 71 in)
For Material Width - Minimum
1/2 in
Overall Thickness
0.03 in
For Material Width - Maximum
6 in
For Material Thickness - Minimum
0 in
Coil Length
64.5 in
For Material Thickness - Maximum
5 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand Jet, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-1/2 in, Blade Thickness 0.025 in, Coil Length 64.5 in, Teeth per Inch 14, Tip Material Carbon Steel, Blade Material Carbon Steel, Cutting Edge Style Raker, For Material Thickness 5 in, For Material Width 6 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.