Zoro Homepage

505102 JAT-102, 1/2in Impact Wrench

  • Mfr # 505102-JET

  • Zoro # G511786407


product price: $329.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505102-JET
Zoro #
G511786407
UPC #
-
Country of Origin
China

Description

JET 505102 JAT-102, 1/2in Impact WrenchThe JET-102 was made for people who donftt need all the torque of larger tools but want the durability they depend on from JET.Made with quality for the lower end torque range, this tool will help you get your job done fast and efficiently. This tool is great for General maintenance, vehicle rep Airs, body shop workFeatures: Pinless hammer impact mechanism conveys power directly to the anvil with fewer parts for reduced vibration and maintenanceLight Weight aluminum construction reduces Weight One-hand forward/reverse button for easy adjustmentsPerformace at 90 PSI. Air Inlet NPT 1/4in. Min Hose Size 3/8inSpecificationsSquare Drive In.1/2Working Torque Ft. .50-200Max Torque Ft. .250Free Speed RPM7,000Blows Per Minute BPM600Impact Mechanism / Clutch TypePin-LessBolt Capacity In.1/2Anvil Retainer TypeRing Air Inlet NPT/In.1/4 Air Hose ID/In.3/8 Air Pressure PSI90 Air Consumption CFM4Sound Pressure db A110Sound Power db A114Vibration Value m/s1/4 less than or equal to11.6Overall Length In.7.25 Weight .4.9 Width 7.8700 Length 7.9300 Weight 5.4200 Height 2.7800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.