
505600 JAT-600, 3/8in Reversible Air Drill
Mfr # 505600-JET
Zoro # G611473375
product price: $348.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505600-JET
Zoro #
G611473375
UPC #
-
Country of Origin
China
Description
JET 505600 JAT-600, 3/8in Reversible Air DrillThe JAT-600 is 3/8in aluminum drill build with 2,000 rpm of speed for the Transportation and MRO markets with reversible design and keyed chuckFeatures: Standardkeyed chuckSealed Ball bearing design keeps out contaminants promoting smooth operationVariable-speed throttle ramps up to maximum RPM for precise speed controlSide-mounted, forward/reverse switch for quick and easy direction changesLight Weight aluminum constructionPerformace at 90 PSI. Air Inlet NPT 3/8in. Min Hose Size 3/8in Specifications Spindle Thread In./TPI3/8in-24Chuck Size In.3/8Free Speed RPM2,000Horse Power HP0.5 Air Inlet NPT/In.1/4 Air Hose ID/In.3/8 Air Pressure PSI90 Air Consumption CFM4Sound Pressure db A85Sound Power db A101Vibration Value m/s1/4 less than or equal to0.2Overall Length In.7-3/16 Weight .2.49 Width 5.5300 Weight 2.7800 Length 9.3700 Height 1.8900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.