Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5Ss-3C-20, 5 Ton, 3Ph, 20Ft Lift, 230/46

  • Mfr # 530200

  • Zoro # G1940141


product price: $7,965.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Electric Hoist Item
Chain Hoist
Lift Speed
6 fpm
Load Capacity
5 ton
Motor HP
2-1/7
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530200
Zoro #
G1940141
UPC #
-
Country of Origin
China

Details

Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Lift Speed
6 fpm
Load Capacity
5 ton
Motor HP
2-1/7
Phase
3
Standards
ANSI / ASME B30.16 and HST-1 standards
Voltage
230/460V
Fits Brand
JET
Item
5Ss-3C-20, 5 Ton, 3Ph, 20Ft Lift, 230/46

Description

5Ss-3C-20, 5 Ton, 3Ph, 20Ft Lift, 230/46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.