Zoro Homepage

70450 50in Parallel Clamp

  • Mfr # 70450-JET

  • Zoro # G611786413


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70450-JET
Zoro #
G611786413
UPC #
-
Country of Origin
China

Description

JET 70450 50in Parallel ClampOur line of JET Parallel Clamps is not known just for its name, but its reliability and sturdiness as well. With an exclusive design, it provides precision and power with exact 90 degree clamping at up to 1,000 of pressure. Each clamp is equipped with the ergonomic SUMOGRIP handle integrated with soft grip technology for added comfort and torque. Reversible clamping movable jaw can be reversed to be used as a spreader.Features: Exclusive design patent pending provides precision and power with exact 90 degree clamping at up to 1,000 . pressurePrecision-Rule measurement system patent pending provides a consistent setup and quick identification of opening capacitySlide-Glide trigger makes precise adjustments rapidly and easilyErgonomic SUMOGRIP handle integrated with soft grip for added comfort and increased torqueMoveable rail stand/end stop helps preset clamping capacity rapidly and accuratelyNon-marring composite resin jaw faces glue resistant in design, ensure even clamping pressureReversible clamping movable jaw can be reversed to be used as a spreaderSide profile allows narrow clamping on the side of the jaw faceAcme threaded handle turns easily and applies continuous pressureSpecificationsStyle TypeParallelSpread Capacity57Throat Depth4-1/8Clamp Pressure .1,000 Height 1.8000 Length 57.1000 Weight 9.0500 Width 6.1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.