Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

710116K JWBS-14DXPRO, 14in Deluxe Pro Bandsaw Kit

  • Mfr # 710116K-JET

  • Zoro # G711786443


product price: $2,926.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710116K-JET
Zoro #
G711786443
UPC #
-
Country of Origin
China

Description

JET 710116K JWBS-14DXPRO, 14in Deluxe Pro Bandsaw KitThe JWBS-14DXPRO 14in Deluxe Bandsaw from JET shown here with optional fence has been designed to meet the needs of todayfts most demanding woodworkers. Gone are the days of adding a riser block; this 14in bandsaw comes with a massive cast iron frame for increased power that makes it ready to meet all resaw expectations head-on. Couple this incredible feature with a new high tension spring design and many more amazing features, and you have a bandsaw that will last for years to come. Put a new JET 14in Bandsaw in your shop and youftll know that JET tools are Built Better to Build Better.Features: Built-in 12in resaw capacity for cutting larger pieces of wood2 Speed poly-v belt drive systemUpper and lower cast iron frame for increased strength and rigidityEasy to view blade tracking windowBlade guide post with rack and pinion adjustmentUpper and lower ball bearing guides reduce friction for longer blade lifeQuick release blade tension for convenienceEnclosed stand with storage shelf and easy access doorBuilt-in retractable blade guard moves vertically from 0-12in resawHigh tension spring design allows for greater blade tensioningSpecificationsBand Saw Size/Wheel Diameter In.14Cutting Capacity Width In.13-1/2Cutting Capacity Height In.12Blade Length In.105Blade Speed SFPM1500/3000Table Size L x W In.15 x 15Maximum Saw Blade Width In.3/4Minimum Saw Blade Width In.1/8Table Tilt Deg.10 L, 45 RTable Height from Floor In.43-1/2Dust Collection Minimum CFM Required CFM300Dust Port Outside Diameter In.4Motor Power HP1-1/4Stand TypeClosedMotor Phase PH1Motor Voltage V.115/230Weight258.0000Width28.0000Height77.0000Length29.0000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.