Band Saw Blade, 97 in L, 3/4" W, 8/12 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 5674034

  • Zoro # G6304265


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Length
97 in
Width
3/4"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5674034
Zoro #
G6304265
UPC #
662755890109
Country of Origin
United States

Dimensions

Length
97 in
Width
3/4"
Thickness
0.035"
Overall Width
3/4 in
Overall Length
8 ft 1 in
For Material Thickness
8 in
Blade Width
3/4 in
Blade Length
97 in
Blade Thickness
0.035 in
For Material Width
14 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Thickness - Minimum
1/16 in
Coil Length
97 in
For Material Thickness - Maximum
8 in
For Material Width - Minimum
3/4 in
For Material Width - Maximum
14 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel
Primary Material Application
General Purpose Metal Cutting
Use Case
General/Maintenance
Blade Material
Bi-Metal
Cutting Edge Style
Variable
Series
HBS-814GH
Compatible Manufacturer Model Number
HBS-814GH
Cut Type
Curved
Product Type
Band Saw Blade
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand Jet, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 97 in, Blade Thickness 0.035 in, Coil Length 97 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 8 in, For Material Width 14 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.