8 ft. L x 3/4"W x 5/8 TPI Bi-Metal Band Saw Blade

  • Mfr # 5674033

  • Zoro # G6304280


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Length
97 in
Width
3/4"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5674033
Zoro #
G6304280
UPC #
662755890093
Country of Origin
United States

Dimensions

Length
97 in
Width
3/4"
Thickness
0.035"
Overall Length
8 ft 1 in
Overall Width
3/4 in
For Material Thickness
8 in
Blade Length
97 in
For Material Width
14 in
Blade Width
3/4 in
Blade Thickness
0.035 in
Blade Length Group
8 ft to 8 ft 11 in (96 in to 107 in)
For Material Thickness - Minimum
1/16 in
Coil Length
97 in
For Material Thickness - Maximum
8 in
For Material Width - Maximum
14 in
Overall Thickness
0.04 in
For Material Width - Minimum
3/4 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Use Case
General/Maintenance
Cutting Edge Style
Variable
Blade Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
HBS-814GH
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal
Compatible Manufacturer Model Number
HBS-814GH
Cut Type
Curved

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand Jet, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 97 in, Blade Thickness 0.035 in, Coil Length 97 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 8 in, For Material Width 14 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.