825-577102 Jbg-8A 8 Inch Bench Grinder1Hp 1-Phase

  • Mfr # 825-577102
  • Zoro # G304173230
product price: 
$
843.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
825-577102
Zoro #
G304173230
UPC #
662755105517
Country of Origin
China

Description

  • Dust collecting port.
  • Wheel Diam: 8".
  • Wheel Width: 1".
  • Arbor Diam: 5/8".
  • Power Cap.: 1 hp (Max).
  • Phase: Single.
  • Voltage: 115.00 VAC.
  • Frequency: 60.0 Hz.
  • Speed: 3450 rpm.
  • Dimensions: 12-1/2" H x 10" D x 19" W.
  • Control Type: On/Off.
  • Applications: Grinding.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews