Zoro Homepage

98" 98In. Parallel Clamp, 4-1/8" Throat Depth

  • Mfr # 70498

  • Zoro # G0883009


product price: $175.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Type
Parallel
Throat Depth (In.)
4-1/8"
Max. Jaw Opening (In.)
98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70498
Zoro #
G0883009
UPC #
199077049804
Country of Origin
China

Dimensions

Throat Depth (In.)
4-1/8"

Details

Item
98In. Parallel Clamp
Type
Parallel
Max. Jaw Opening (In.)
98"

Description

This JET 70498 98" Parallel Clamp is the perfect tool for your home or shop. It can handle heavy-duty tasks with ease and has a 4-1/8" throat depth. This parallel clamp is great for large projects. The maximum jaw opening on this clamp measures 98". The JET 70498 98" Parallel Clamp will help you get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.