Zoro Homepage

Abrasive Cut-Off Saw

  • Mfr # AB-14

  • Zoro # G316267286


product price: $5,524.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB-14
Zoro #
G316267286
UPC #
731325073577
Country of Origin
China

Details

Item
Abrasive Cut-Off Saw

Description

Cut-Off Machine, Voltage 230-460V AC, Arbor Size 1 in, Guard Type Wheel Guard, Handle Type Trigger, Tool Weight 396 lb, Material Aluminum, Cast Iron, Fiber Resin, Steel, Includes 32/36 mm Open End Wrench, 8 mm Hex Wrench, Abrasive Saw, Material Stop Assembly, Product Registration Card

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.