Afs-2Esf, Washable Electrostatic Filter
Mfr # 708724
Zoro # G0577285
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 1/5 in
Overall Height
2 9/10 in
Overall Length
23 4/5 in
Filter Height
5 Micron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708724
Zoro #
G0577285
UPC #
662755211614
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
20 1/5 in
Overall Height
2 9/10 in
Overall Length
23 4/5 in
Filter Height
5 Micron
Details
Item
Washable Electrostatic Outer Filter
Description
Washable Electrostatic Outer Filter, Filter Type Electrostatic Outer Filter, Filter Height 5 Micron, Filter MERV Rating Not Applicable, Compatible with Grainger Part Number 24V562, 36VE27, Compatible with Manufacturer Model Number 708615, Overall Height 2 9/10 in, Overall Length 23 4/5 in, Overall Width 20 1/5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.