Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cleaner Filters, For G4404355, 2 pk.

  • Mfr # 414705

  • Zoro # G5522781


product price: $539.99
/pk 2, $270.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
4 3/4 x 12 x 29
Nominal Height
5 in
Nominal Width
12 in
Nominal Depth
29 in
For Use With
18F218
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414705
Zoro #
G5522781
UPC #
731325204124
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Filter Size
4 3/4 x 12 x 29
Nominal Height
5 in
Nominal Width
12 in
Nominal Depth
29 in
Overall Width
9 1/2 in
Overall Length
19 in
Overall Depth
2 in
Filter Height
99% @ 5 micron

Details

For Use With
18F218
Item
Metal Dust Collector Filter
Frame Included
Yes
Filter Efficiency
99%
Includes
(2) Filters
Includes Frame
Yes
Compatible Manufacturer Model Number
JDC-501
Filters Down To
5 micron

Description

Metal Dust Collector Filter, Filter Type Cartridge Filter, Filter Height 99 Percent @ 5 micron, Compatible with Grainger Part Number 18F218, Compatible with Manufacturer Model Number JDC-501, Overall Depth 2 in, Overall Length 19 in, Overall Width 9 1/2 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.