Zoro Homepage

Air Filter, 1 x 11.5 x 24 In, For 42W822

  • Mfr # 708733

  • Zoro # G8527084


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Type
Inner Filter
For Use With
Mfr. No. AFS-1000B Air Filtration System
Height (In.)
1
Length (In.)
24
Width (In.)
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708733
Zoro #
G8527084
UPC #
662755267833
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1
Length (In.)
24
Width (In.)
11.5
Overall Height
12 in
Overall Width
24 in
Manufacturer Warranty Length
1 yr
Overall Length
12 in
Filter Height
1 Micron

Details

Item
Inner Three-Pocket Filter
Type
Inner Filter
For Use With
Mfr. No. AFS-1000B Air Filtration System
Filter Rating (Microns)
1 micron
Compatible Manufacturer Model Number
AFS-1000B
Filters Out
Air Borne Wood Dust
Filters Down To
1 micron

Description

Inner Three-Pocket Filter, Filter Type Inner Pocket Filter, Filter Height 1 Micron, Filter MERV Rating Not Applicable, Compatible with Grainger Part Number 42W822, 817FF0, Compatible with Manufacturer Model Number 708620B, 713000, Overall Height 12 in, Overall Length 12 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.