Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filtration System, 800 to 1700 cfm

  • Mfr # 708615

  • Zoro # G0311967


product price: $973.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Type
Residential
Voltage
115
Phase
1
Length (In.)
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708615
Zoro #
G0311967
UPC #
662755211577
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
46 in
Depth (In.)
46 in
Width (In.)
26 in
Height (In.)
22 in
Overall Dimensions - H x W x D
22 in x 26 in x 46 in
Overall Width
26 in
Overall Length
46 in
Overall Height
22 in

Details

Item
Woodworking Air Filtration System
Color
White
Type
Residential
Voltage
115
Phase
1
Mount
Ceiling
Amps AC
7.7
Filter Rating (Microns)
1
Hz
60
Sound Level dBA
73
Number of Speeds
3
Includes
Remote; Air Filter Diffuser
Air Flow (CFM)
800 to 1700
Features
Three-Filter System with Air Diffuser disperses outgoing air into a broader pattern, Disposable Electrostatic Outer Filter attracts more dust particles than standard filters, Inner Pocket Filter is removable for easy cleaning, Adjustable Exhaust directs the air where you want it for optimal circulation, Easy Grip Handles allow easy portability of unit, Four Eye Bolts let you hang unit from shop ceiling; all hardware included, Remote Control has built-in timer with 2, 4 and 8-hour settings; automatically shuts system off at the end of the time setting, Fully-Enclosed Ball Bearing Motor with Overload Protection for long, dependable service, Rubber Feet prevent marring of surface when placed on workbench
HP
1/4 hp
Air Flow - Maximum
1,300 cfm

Description

Woodworking Air Filtration System, Air Flow - Maximum 1,300 cfm, Number of Speeds 3, Includes Remote; Air Filter Diffuser, HP 1/4 hp, Overall Height 22 in, Overall Length 46 in, Overall Width 26 in, Phase 1

Restrictions

This item has been restricted from sale in the following states: VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.