Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333605
Zoro #
G5654932
UPC #
662755692024
Country of Origin
China
Dimensions
Ram Dimensions (In.)
3/4 x 7-7/8 in
Base Size (In.)
4 x 9-1/2 in
Height (In.)
10 9/10 in
Max. Work Height (In.)
4 3/4 in
Ram Hole Dia. x Depth (In.)
3/8 in
Details
Force in Tons
1/2 ton
Swing (In.)
6 5/8 in
Item
Arbor Press
Description
Arbor Press, Force in Tons 1/2 ton, Swing (In.) 6 5/8 in, Max. Work Height (In.) 4 3/4 in, Ram Dimensions (In.) 3/4 x 7-7/8 in, Ram Hole Dia. x Depth (In.) 3/8 in, Height (In.) 10 9/10 in, Base Size (In.) 4 x 9-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.