Zoro Homepage

Band Saw, 10" Round, 230/460V AC V, 3 hp HP

  • Mfr # 414477

  • Zoro # G9878784


product price: $11,092.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Cutting Capacity Round
10"
Voltage
230/460V AC
HP
3 hp
Speeds
82 to 330 fpm
Max. Blade Length
130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414477
Zoro #
G9878784
UPC #
662755784781
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
130 in
Overall Depth
26 in
Overall Height
44 in
Blade Thickness
0.035 in
Max. Blade Width
1 in
Overall Width
69 in
Blade Wheels Dia.
14 in
Blade Length
10 ft 10 in

Details

Item
Band Saw
Cutting Capacity Round
10"
Voltage
230/460V AC
HP
3 hp
Speeds
82 to 330 fpm
Hz
60 Hz
Includes
4/6VT Bi Metal Blade, Adjustable Material Stop, Carbide Blade Guides With Roller, Coolant System
Corded/Cordless
Corded
Phase
3
RPM
1725
Corded/Banded
Corded
Application
Metal
Material Application
Metal
Band Saw Type
Horizontal
Round Cutting Capacity - Horizontal
10 in
SFPM Range
82 to 330 SFPM
Number of Speed Settings
4
Rectangular Cutting Capacity - Horizontal
10 in x 14 in
Miter Angle Range
45 Degrees , 90 Degrees
Band Saw Operation
Semi-Automatic
Power Source
Corded
Variable Speed
Yes

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 230/460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 14 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 82 to 330 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft 10 in, Max. Blade Width 1 in, Power Source Corded, Blade Thickness 0.035 in, Blade Wheels Dia. 14 in, Hz 60 Hz, HP 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.