Jet
Band Saw Blade, 93 in L, 6/10 TPI
Mfr # 414304
Zoro # G0608730
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 93 in
- Teeth per Inch 6/10
- Blade Material Bi-Metal
- Blade Length 93 in
- Materials Cut Aluminum, Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jet
- MFR # 414304
- Zoro # G0608730
- UPC # 662755526442
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93 in |
Blade Length | 93 in |
Blade Width | 3/4 in |
For Material Thickness | 7 in |
For Material Width | 10 in |
Blade Thickness | 0.035 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Item | Band Saw Blade |
Teeth per Inch | 6/10 |
Blade Material | Bi-Metal |
Materials Cut | Aluminum, Carbon Steel |
Tip Material | Carbon Steel |
Cutting Edge Style | Variable |
Use Case | General/Maintenance |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Tool Brand Jet, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 93 in, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Carbon Steel, Blade Material Bi-Metal, For Material Thickness 7 in, For Material Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Nipper, Mini, 5" (81622)
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (452)
- J.W. WINCO WN300-KT-45-1/4X20-25-OS Adjustable Lever Steel (3T25F33O)
- JET Replacement Blade For 7" X 12" Horz (414300)
- JET 5632161 Bi-Metal Bandsaw Blade 3/4in x .035in x 93in x 10/14T (5632161-JET)
- JET 414304 Bandsaw Blade 3/4in x .035in x 93in x 6-10VT- Bi-Metal (414304-JET)
- JET 414301 Bandsaw Blade 1/2in x .025in x 64-1/2in x 14R- Carbon (414301-JET)
- JET 414308 Bandsaw Blade 1in x 0.035in x 130-1/2in x 4-6VT for HBS-1018W (414308-JET)
- JET 5782172 Rip Fence Assembly for Bandsaw with 14in x 14in Table (5782172-JET)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 4 TPI, Bimetal, 0.025" Thick (91130-07-09)