Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, Vertical, Manual, 110V

  • Mfr # JT1-1375

  • Zoro # G615508196


product price: $6,499.00
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Voltage
110V
HP
1 hp
Max. Blade Length
102 3/4 in
Band Saw Type
Vertical
Overall Height
61 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT1-1375
Zoro #
G615508196
UPC #
19907932017
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
102 3/4 in
Overall Height
61 13/32 in
Blade Thickness
0.025 in
Overall Width
33 1/16 in
Blade Wheels Dia.
12 in
Overall Depth
22 83/100 in
Max. Blade Width
1/2 in
Min. Blade Width
1/8 in
Min. Blade Length
98 13/16 in
Blade Wheel Diameter
12 in
Tool Height
61 21/50 in
Cutting Height - Vertical
6 69/100 in
Throat Depth - Vertical
12 in
Tool Depth
22 83/100 in

Details

Item
Band Saw
Voltage
110V
HP
1 hp
Band Saw Type
Vertical
Hz
60Hz
Features
Compact, Continuous Variable Speed Control, Brushless DC Motor, Internal Chip Blower, Low Temperature LED Lighting
Phase
1
Material Application
Aluminum, Brass, Iron, Metal, Plastic, Stainless Steel, Steel, Wood
Band Saw Operation
Manual
Horsepower
1
Round Cutting Capacity - Horizontal
12 in
Current
15 A
Rectangular Cutting Capacity - Horizontal
12 1/5 in
Number of Speed Settings
Continuous
SFPM Range
100 to 1000 SFPM
Tool Weight
348 lb
Power Source
Corded
Miter Angle Range
15 Degrees Left, 45 Degrees Right

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 110V, Phase 1, Rectangular Cutting Capacity - Horizontal 12 1/5 in, Throat Depth - Vertical 12 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 100 to 1000 SFPM, Miter Angle Range 15 Degrees Left, 45 Degrees Right, Number of Speed Settings Continuous, Material Application Aluminum, Brass, Iron, Metal, Plastic, Stainless Steel, Steel, Wood, Cutting Height - Vertical 6 69/100 in, Max. Blade Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.