Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, Vertical, Manual, 110V

  • Mfr # JT1-1376

  • Zoro # G515508272


product price: $8,799.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Voltage
110V
HP
1 hp
Max. Blade Length
418 1/32 in
Blade Thickness
0.025 in
Max. Blade Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT1-1376
Zoro #
G515508272
UPC #
19907932024
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
418 1/32 in
Blade Thickness
0.025 in
Max. Blade Width
1/2 in
Blade Wheels Dia.
18 in
Min. Blade Length
145 21/32 in
Overall Height
71 21/32 in
Min. Blade Width
1/8 in
Overall Width
43 5/16 in
Overall Depth
32 7/25 in
Throat Depth - Vertical
18 in
Tool Height
71 13/20 in
Cutting Height - Vertical
12 9/10 in
Tool Depth
32 7/25 in
Blade Wheel Diameter
18 in

Details

Item
Band Saw
Voltage
110V
HP
1 hp
Features
Blade Breakage Sensors, Blade Guards, Brushless DC Motor, Continuous Variable Speed Control, Door Safety Latch Sensor, Internal Chip Blower, LED Lighting, Wide Throat Capacity
Band Saw Type
Vertical
Hz
60 Hz
Phase
1
SFPM Range
90 to 1400 SFPM
Tool Weight
501 lb
Miter Angle Range
15 Degrees Left, 45 Degrees Right
Material Application
Aluminum, Brass, Iron, Metal, Plastic, Stainless Steel, Steel, Wood
Power Source
Corded
Round Cutting Capacity - Horizontal
18 in
Number of Speed Settings
Continuous
Horsepower
1
Band Saw Operation
Manual
Current
15 A
Rectangular Cutting Capacity - Horizontal
18 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 110V, Phase 1, Rectangular Cutting Capacity - Horizontal 18 in, Throat Depth - Vertical 18 in, Round Cutting Capacity - Horizontal 18 in, SFPM Range 90 to 1400 SFPM, Miter Angle Range 15 Degrees Left, 45 Degrees Right, Number of Speed Settings Continuous, Material Application Aluminum, Brass, Iron, Metal, Plastic, Stainless Steel, Steel, Wood, Cutting Height - Vertical 12 9/10 in, Max. Blade Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.