Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, Vertical, Manual, 230V

  • Mfr # JT1-1377

  • Zoro # G715508232


product price: $12,097.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Voltage
230V
HP
2 hp
Max. Blade Length
159 7/16 in
Min. Blade Width
1/8 in
Overall Width
47 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT1-1377
Zoro #
G715508232
UPC #
19907932031
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
159 7/16 in
Min. Blade Width
1/8 in
Overall Width
47 9/32 in
Overall Height
77 1/8 in
Min. Blade Length
157 21/32 in
Overall Depth
35 43/100 in
Blade Wheels Dia.
20 in
Blade Thickness
0.025 in
Max. Blade Width
5/8 in
Tool Depth
35 43/100 in
Throat Depth - Vertical
20 in
Tool Height
77 3/25 in
Blade Wheel Diameter
20 in
Cutting Height - Vertical
12 11/20 in

Details

Item
Band Saw
Voltage
230V
HP
2 hp
Phase
1
Hz
60 Hz
Band Saw Type
Vertical
Features
Blade Breakage Sensors, Door Safety Latch Sensors, Expansive Throat and Table, Full Blade Guards, Brushless DC Motor, LED Lighting, Internal Chip Blower, Precision Speed Control
Horsepower
2
SFPM Range
70 to 1700 SFPM
Current
15 A
Round Cutting Capacity - Horizontal
20 in
Material Application
Aluminum, Brass, Iron, Metal, Plastic, Stainless Steel, Steel, Wood
Rectangular Cutting Capacity - Horizontal
20 in
Power Source
Corded
Band Saw Operation
Manual
Tool Weight
772 lb
Miter Angle Range
15 Degrees Left, 45 Degrees Right
Number of Speed Settings
Continuous

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V, Phase 1, Rectangular Cutting Capacity - Horizontal 20 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 20 in, SFPM Range 70 to 1700 SFPM, Miter Angle Range 15 Degrees Left, 45 Degrees Right, Number of Speed Settings Continuous, Material Application Aluminum, Brass, Iron, Metal, Plastic, Stainless Steel, Steel, Wood, Cutting Height - Vertical 12 11/20 in, Max. Blade Width 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.