Zoro Homepage

Bandsaw

  • Mfr # 891210

  • Zoro # G609001405


product price: $28,678.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Square
16 in
Voltage
460V AC
HP
2 hp
Max. Blade Length
168 1/2 in
Min. Blade Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891210
Zoro #
G609001405
UPC #
731325896213
Country of Origin
Taiwan, Province of China

Dimensions

Max. Blade Length
168 1/2 in
Min. Blade Width
1 1/16 in
Overall Width
49 1/8 in
Overall Depth
94 1/2 in
Min. Blade Length
168 1/2 in
Table Dimensions
29 1/2 in x 14 3/16 in
Blade Thickness
0.035 in
Max. Blade Width
1/32 in
Overall Height
90 1/2 in
Blade Wheels Dia.
18.11 in
Tool Height
90 1/2 in
Throat Depth - Vertical
16 in
Tool Depth
94 1/2 in
Cord Length
6 ft
Blade Length
168 1/2 in
Cutting Height - Vertical
16 in
Blade Wheel Diameter
18.11 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Automatic, Voltage 460V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 20 in x 16 in, Throat Depth - Vertical 16 in, Round Cutting Capacity - Horizontal 16 in, SFPM Range 76 to 430 SFPM, Miter Angle Range 45 Degrees to 90 Degrees , Number of Speed Settings Variable, Material Application Metal, Blade Length 168 1/2 in, Cutting Height - Vertical 16 in, Max. Blade Width 1/32 in, Min. Blade Width 1 1/16 in, Cutting Capacity Square 16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.