Zoro Homepage

Belt Sander, 3/4 HP, 115V, 12A

  • Mfr # 708597K

  • Zoro # G2897721


product price: $1,703.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
3/4 hp
Disc Dia. (In.)
9 in
Disc Speed (RPM)
1725
Belt Size (In.)
6 x 48
Belt SFPM
2,258 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708597K
Zoro #
G2897721
UPC #
19907100317
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
9 in
Belt Size (In.)
6 x 48
Overall Height (In.)
28 1/2 in
Disc Table Size (In.)
7-1/2 x 12
Overall Width (In.)
29 in
Overall Depth (In.)
16 in
Dust Collection Port Size (In.)
4
Tool Height
28 1/2 in
Belt Table Length
11 in
Tool Width
29 in
Belt Length
48 in
Grinding Wheel Diameter
9 in
Belt Width
6 in
Dust Collection Port Size
4 in
Belt Table Width
11 in

Description

Belt and Disc Sander, Product Type Belt and Disc Sander, Compatible Workpiece Material Wood, Voltage 115 V, Phase Single-Phase, Horsepower 3/4 hp, Mounting Location Floor Standing, Belt Speed 2,258 SFPM, Grinding Wheel Diameter 9 in, Grinding Wheel Speed 1,725 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle Not Applicable, Maximum Disc Table Tilt-In Angle 90 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.