Zoro Homepage

Belt Sander, 6 X 48 In, 1 1/2 HP, 2850 SFPM

  • Mfr # 414600

  • Zoro # G0512881


product price: $2,770.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
1 1/2 hp
Belt Size (In.)
6 x 48
Belt SFPM
2,850 SFPM
Corded/Cordless
Corded
Voltage
115V, 230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414600
Zoro #
G0512881
UPC #
662755111372
Country of Origin
Taiwan, Province of China

Dimensions

Belt Size (In.)
6 x 48
Dust Collection Port Size (In.)
3
Overall Width (In.)
16 in
Overall Height (In.)
58 in
Overall Depth (In.)
29 in
Platen Size (In.)
6-1/4 x 14-3/4
Tool Length
29 in
Platen Length
14 3/4 in
Platen Width
6 1/4 in
Belt Table Length
14 3/4 in
Tool Height
58 in
Belt Table Width
7 3/8 in
Tool Width
16 in
Belt Width
6 in
Dust Collection Port Size
3 in
Belt Length
48 in

Details

Item
Belt Sander
HP
1 1/2 hp
Belt SFPM
2,850 SFPM
Corded/Cordless
Corded
Voltage
115V, 230V
Table Work Surface (In.)
7-3/8 x 14-3/4
Belt Table Tilt Angle (Deg.)
0 to 90 Degrees
Amps AC
12.6/6.3
Features
Adjustable Dust Deflector and Dust Chute, Adjustable, Heavy-Duty, Cast Iron Removable Platen, Belt Head Adjusts Vertically and Horizontally, Completely Enclosed Drums and Guarded Sanding Belt, Removable Upper Belt Guard for Contour Finishing, Variable Position Locks
Table Material
Cast Iron
Includes
Miter Gauge, Stand
Hz
60
Corded/Banded
Corded
Phase
Single-Phase
Tool Weight
211 lb
Product Type
Belt Grinder
Mounting Location
Floor Standing
Power Source
Corded
Standards
CSA; UL Listed
Compatible Workpiece Material
Metal
Belt Orientation
Horizontal, Vertical
Speed Settings
Fixed
Tool Series
J-4300
Horsepower
1.5 hp
Belt Speed
2,850 SFPM
Number of Speeds
1

Description

Belt Sander, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Floor Standing, Belt Width 6 in, Belt Length 48 in, Belt Speed 2,850 SFPM, Speed Settings Fixed, Belt Table Width 7 3/8 in, Belt Table Length 14 3/4 in, Number of Speeds 1, Dust Collection Port Size 3 in, Tool Series J-4300, Belt Orientation Horizontal, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.