Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia

  • Mfr # 577000

  • Zoro # G1954696


product price: $2,699.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V, 230V
Belt Size (In.)
2 x 72
Belt SFPM
4,600 SFPM
Includes
(3) Pole Single Throw Switch, 2 in x 72 in Sanding Belt, 8 in Contact Wheel Durometer, Adjustable Work Rest, Miter Gauge
Corded/Cordless
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577000
Zoro #
G1954696
UPC #
19907633006
Country of Origin
United States

Dimensions

Belt Size (In.)
2 x 72
Dust Collection Port Size (In.)
3
Overall Width (In.)
31 in
Overall Depth (In.)
17 in
Overall Height (In.)
17 in
Cord Length
8 ft
Belt Length
72 in
Tool Width
31 in
Belt Table Length
4 in
Tool Length
17 in
Dust Collection Port Size
3 in
Belt Width
2 in
Tool Height
17 in
Belt Table Width
2 in

Details

Item
Belt Grinder
Voltage
115V, 230V
Belt SFPM
4,600 SFPM
Includes
(3) Pole Single Throw Switch, 2 in x 72 in Sanding Belt, 8 in Contact Wheel Durometer, Adjustable Work Rest, Miter Gauge
Corded/Cordless
Corded
Corded/Banded
Corded
Amps AC
15.0/7.5
HP
1 hp
Phase
Single-Phase
Table Material
Cast Iron
Hz
60
Product Type
Belt Grinder
Number of Speeds
1
Features
For Grinding and Refinishing Cylindrical Shapes, Grind Difficult to Reach Areas with the 3 in x 2 in or 1 1/2 in x 2 in Diameter Contact Wheels, Performs Intricate Contouring or Internal Finishing, Yoke Surface Conforms to Shape of the Surface to Produce
Standards
CSA; UL Listed
Speed Settings
Fixed
Mounting Location
Benchtop
Tool Weight
163 lb
Tool Series
J-4000
Horsepower
1 hp
Belt Speed
4,600 SFPM
Compatible Workpiece Material
Metal
Power Source
Corded

Description

Belt Grinder, Product Type Belt Grinder, Compatible Workpiece Material Metal, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1 hp, Mounting Location Benchtop, Belt Width 2 in, Belt Length 72 in, Belt Speed 4,600 SFPM, Speed Settings Fixed, Belt Table Width 2 in, Belt Table Length 4 in, Number of Speeds 1, Dust Collection Port Size 3 in, Tool Series J-4000, Cabinet Material -, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.