Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt/Disc Finishing Machine, 1-1/2HP, 6x48

  • Mfr # 414553

  • Zoro # G9878687


product price: $2,930.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
1 1/2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1960
Belt Size (In.)
6 x 48
Belt SFPM
2,850 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414553
Zoro #
G9878687
UPC #
662756093608
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Belt Size (In.)
6 x 48
Disc Table Size (In.)
12 x 16-3/8
Overall Width (In.)
19 in
Overall Height (In.)
58 in
Dust Collection Port Size (In.)
4
Overall Depth (In.)
26 in
Platen Size (In.)
6-1/4 x 14-6/4
Tool Length
26 in
Grinding Wheel Diameter
12 in
Maximum Disc Diameter
12 in
Tool Width
19 in
Belt Width
6 in
Disc Table Width
7 3/8 in
Belt Length
48 in
Platen Length
15 1/2 in
Tool Height
58 in
Table Working Length
14 3/4 in
Belt Table Width
7 3/8 in
Platen Width
6 1/4 in
Disc Table Length
14 3/4 in
Dust Collection Port Size
4 in
Table Working Width
7 3/8 in
Belt Table Length
14 3/4 in

Details

Item
Belt and Disc Sander
HP
1 1/2 hp
Disc Speed (RPM)
1960
Belt SFPM
2,850 SFPM
Corded/Cordless
Corded
Voltage
230 V
Features
60 Grit Belt and Disc Standard on Machine, Adjustable Dust Collector and Dust Chute, Completely Enclosed Drums and Guarded Sanding Belt, Large Cast Iron Slotted Table, Removable Upper Belt Guard for Contour Finishing, Variable Position Locks
Agency Compliance
CSA
Amps AC
6
Disc Table Tilt-Out Angle (Deg.)
45 Fuera
Table Work Surface (In.)
7-3/8 x 14-3/4
Table Material
Cast Iron
Phase
Three-Phase
Disc Table Tilt-In Angle (Deg.)
20 Degrees
Operation
Grinding or Finishing Material Both Flat and Angles
Belt Table Tilt Angle (Deg.)
45 Out / 20 In
Corded/Banded
Corded
Hz
60
Includes
Enclosed Drums, Dust Chutes, Still Stand, Large Cast Iron Slotted Table, Removable Upper Guard, Variable Position Locks
Tool Weight
250 lb
Product Type
Belt and Disc Grinder
Power Source
Corded
Standards
CSA
Belt Speed
2,850 SFPM
Maximum Disc Table Tilt-In Angle
20 Degrees
Speed Settings
Fixed
Belt Orientation
Horizontal, Vertical
Maximum Disc Table Tilt-Out Angle
45 Degrees
Number of Speeds
1
Mounting Location
Floor Standing
Grinding Wheel Speed
1,960 RPM
Horsepower
1 1/2 hp
Current
6 A
Compatible Workpiece Material
Metal

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 230 V, Phase Three-Phase, Horsepower 1 1/2 hp, Mounting Location Floor Standing, Belt Speed 2,850 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 1,960 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 20 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.