Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt/Disc Sander, 12 In Disc, 6 x 48 Belt

  • Mfr # 414551

  • Zoro # G1112815


product price: $2,546.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
1 1/2 hp
Disc Dia. (In.)
12 in
Disc Speed (RPM)
1960
Belt Size (In.)
6 x 48
Belt SFPM
2,850 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414551
Zoro #
G1112815
UPC #
662755111341
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
12 in
Belt Size (In.)
6 x 48
Dust Collection Port Size (In.)
3
Overall Height (In.)
58 in
Overall Depth (In.)
29 in
Overall Width (In.)
19 in
Platen Size (In.)
6-1/4 x 14-3/4
Disc Table Size (In.)
12 x 16-3/8
Tool Length
29 in
Table Working Width
7 3/8 in
Grinding Wheel Diameter
12 in
Platen Width
6 1/4 in
Tool Height
58 in
Belt Table Length
14 3/4 in
Table Working Length
14 3/4 in
Belt Width
6 in
Disc Table Width
12 in
Tool Width
19 in
Platen Length
14 3/4 in
Disc Table Length
16 3/8 in
Belt Table Width
7 3/8 in
Maximum Disc Diameter
12 in
Belt Length
48 in
Dust Collection Port Size
3 in

Details

Item
Belt and Disc Sander
HP
1 1/2 hp
Disc Speed (RPM)
1960
Belt SFPM
2,850 SFPM
Corded/Cordless
Corded
Voltage
115 V
Hz
60
Belt Table Tilt Angle (Deg.)
0 to 90 Degrees
Features
60 Grit Belt and Disc Standard on Machine, Adjustable Dust Collector and Dust Chute, Completely Enclosed Drums and Guarded Sanding Belt, Large Cast Iron Slotted Table, Removable Upper Belt Guard for Contour Finishing, Variable Position Locks
Amps AC
20/10
Table Material
Cast Iron
Table Work Surface (In.)
7-3/8 x 14-3/4
Phase
Single-Phase
Corded/Banded
Corded
Disc Table Tilt-In Angle (Deg.)
20 Degrees
Disc Table Tilt-Out Angle (Deg.)
45 Degrees
Includes
Miter Gauge, Stand
Tool Weight
250 lb
Product Type
Belt and Disc Grinder
Horsepower
1 1/2 hp
Belt Speed
2,850 SFPM
Speed Settings
Fixed
Belt Orientation
Horizontal, Vertical
Mounting Location
Floor Standing
Number of Speeds
1
Maximum Disc Table Tilt-In Angle
20 Degrees
Compatible Workpiece Material
Metal
Grinding Wheel Speed
1,960 RPM
Current
2 A
Maximum Disc Table Tilt-Out Angle
45 Degrees
Power Source
Corded

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 1 1/2 hp, Mounting Location Floor Standing, Belt Speed 2,850 SFPM, Grinding Wheel Diameter 12 in, Grinding Wheel Speed 1,960 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle 45 Degrees , Maximum Disc Table Tilt-In Angle 20 Degrees , Number of Speeds 1, Belt Length 48 in, Belt Orientation Horizontal, Vertical, Belt Table Length 14 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.