Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Belt & Disc Sander, 1/3 HP, 115 V

  • Mfr # 577003

  • Zoro # G4920404


product price: $726.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Disc Dia. (In.)
8 in
Disc Speed (RPM)
1725
Belt Size (In.)
1 x 42
Belt SFPM
3,000 SFPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577003
Zoro #
G4920404
UPC #
731325513417
Country of Origin
Taiwan, Province of China

Dimensions

Disc Dia. (In.)
8 in
Belt Size (In.)
1 x 42
Overall Width (In.)
22 in
Disc Table Size (In.)
4 x 10
Overall Depth (In.)
21 in
Overall Height (In.)
14 in
Dust Collection Port Size (In.)
1 1/4 in
Tool Length
25 1/2 in
Tool Width
15 1/2 in
Belt Table Length
7 1/8 in
Belt Width
1 in
Belt Table Width
6 1/8 in
Grinding Wheel Diameter
8 in
Dust Collection Port Size
1 1/4 in
Tool Height
19 1/2 in
Belt Length
42 in

Details

Item
Belt and Disc Sander
HP
1/3 hp
Disc Speed (RPM)
1725
Belt SFPM
3,000 SFPM
Corded/Cordless
Corded
Voltage
115 V
Phase
Single-Phase
Belt Table Tilt Angle (Deg.)
45
Disc Table Tilt-Out Angle (Deg.)
45 Degrees
Amps AC
6.5
Corded/Banded
Corded
Disc Table Tilt-In Angle (Deg.)
45 Degrees
Table Work Surface (In.)
6-1/8 x 7-1/8
Features
Allows Operator to Get into Small Openings, Plus Handle Odd Shapes and Angles, Cast Iron Construction, Deluxe Miter Gauge Turns and Locks for Common Angles, 45 Degrees Both Left and Right, Heavy Duty Steel Base and Rubber Feet, Hinged Idler Wheel Cover
Table Material
Cast Iron
Tool Weight
62 lb
Product Type
Belt and Disc Grinder
Number of Speeds
1
Mounting Location
Benchtop
Maximum Disc Table Tilt-In Angle
45 Degrees
Current
7 A
Speed Settings
Fixed
Horsepower
1/3 hp
Compatible Workpiece Material
Metal
Grinding Wheel Speed
1,725 RPM
Belt Speed
3,000 SFPM
Power Source
Corded

Description

Belt and Disc Sander, Product Type Belt and Disc Grinder, Compatible Workpiece Material Metal, Voltage 115 V, Phase Single-Phase, Horsepower 1/3 hp, Mounting Location Benchtop, Belt Speed 3,000 SFPM, Grinding Wheel Diameter 8 in, Grinding Wheel Speed 1,725 RPM, Speed Settings Fixed, Maximum Disc Table Tilt-Out Angle Not Applicable, Maximum Disc Table Tilt-In Angle 45 Degrees , Number of Speeds 1, Belt Length 42 in, Belt Table Length 7 1/8 in, Belt Table Width 6 1/8 in, Belt Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.